Menu Search

PANDUIT #V1B2B2W6N30AHA0

Rack; Vertical; Black; HxWxD: 70.00 x 3.25 x 2.36 in.

SKU #07498373202
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Basic Rack PDU
Mounting Method: Vertical
Size: HxWxD: 70 x 3.25 x 2.36 in.
Color: Black

60A, 3-Phase, Delta, 208V; 24 IEC C-13/6 IEC C-19 receptacles; IEC 60309 - 9H 3P+E Blue Watertight plug