Menu Search

PANDUIT #PEB44

PatchLink Panel Extender Bracket 44U Screws

SKU: 07498385290
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Panel Extender Bracket
Mounting Method: Screws
Rack Units: 44U
Size: HxW: 77 x 2.6 in.
Color: Black
Description
General Purpose Brackets: Type - Panel Extender Bracket; Mounting Method - Screws; Rack Units - 44U; Size - 77.00 in Hx2.60 in W; Color - Black; Additional Information - Includes: (2) Extender Bracket, (2) Screw Kit; Manufacturer Series - PatchLink
Additional Info: Includes: (2) Extender Bracket, (2) Screw Kit