Panel Extender Bracket 2U Screws

SKU: 07498378492
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Panel Extender Bracket
Mounting Method: Screws
Rack Units: 2U
Size: HxW: 3.5 x 2.6 in.
Color: Black
Manufacturer Series: NetManager
General Purpose Brackets: Type - Panel Extender Bracket; Mounting Method - Screws; Rack Units - 2U; Size - 3.50 in Hx2.60 in W; Color - Black; Additional Information - Includes: (2) Extender Bracket, (4) #12-24 Screws, (4) M6 Metric Screws; Manufacturer Series - NetManager
Additional Info: Includes: (2) Extender Bracket, (4) #12-24 Screws, (4) M6 Metric Screws