Menu Search
LEGRAND - ORTRONICS #OR-60400687

MightyMo Vertical Management Bracket Kit Screws

SKU # 66287559263 Manufacturer Series: 6
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Management Bracket Kit
Mounting Method: Screws
Size: HxWxD: 1.72 x 1.59 x 3.12 in.
Material: Steel, 13 Gauge
Color: Black

Brackets: Type - Vertical Management Bracket Kit; Mounting Method - Screws; Size - 1.72 in Hx1.59 in Wx3.12 in D; Material - Steel, 13 gauge; Color - Black; Additional Information - Includes: (4) Brackets and All The Hardware Needed To Mount 2 Mighty Mo 6 Vertical Managers To A Standard EIA Rack; Manufacturer Series - Mighty Mo 6

Additional Info: Includes: (4) Brackets and All The Hardware Needed To Mount 2 Mighty Mo 6 Vertical Managers To A Standard EIA Rack