Menu Search
LEGRAND - ORTRONICS #OR-60400383

Equipment Support Bracket Rack Mount

SKU # 66287534260
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Equipment Support Bracket
Mounting Method: Rack Mount
Size: HxWxD: 1.75 x 19 x 1 in.
Color: Black

Brackets: Type - Equipment Support Bracket; Mounting Method - Rack Mount; Size - 1.75 in Hx19.00 in Wx1.00 in D; Color - Black; Additional Information - Includes: #12-24 Mounting Hardware

Additional Info: Includes: #12-24 Mounting Hardware