Menu Search
Search
LEGRAND - MIDDLE ATLANTIC PRODUCTS #PPM-8-18

Wall Mount Rack, 8U Rack, 16.25 in. H x 19.71 in. W x 18 in. D, Steel, Black

SKU # 65674701335 Manufacturer Series: PPM
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Rack
Rack Units: 8U
Size: HxWxD: 16.25 x 19.71 x 18 in.
Material: Steel
Color: Black

General Purpose Brackets: Type - Wall Mount Rack; Rack Units - 8U; Size - 16.25"H x 19.71"W x 18.00"D; Material - Steel; Color - Black; Additional Information - 11-Gauge Steel Rackrail; Manufacturer Series - PPM