Menu Search
General Purpose Brackets Wall/Rack Mount Bracket 3U
HUBBELL #REKZL

Wall/Rack Mount Bracket 3U

SKU # 66262084148 Manufacturer Series: Rebox, Quadcab
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wall/Rack Mount Bracket
Rack Units: 3U
Material: Steel, 16 Gauge
Color: Light Gray

Additional Info: Includes: 1 Left Hand, 1 Right Hand Brackets