Menu Search
HUBBELL #HLX24-PRJ521040-

Support, Wall Angle, 24 in. W, Steel, Blk

SKU # 47601798941
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Angle Support
Mounting Method: Wall Mount
Size: W: 24 in.
Material: 16 Gauge Steel
Color: Black

Support, Wall Angle; Mounting Method: Wall Mount; Size: Width: 24 in.; Material: 16-gauge Steel; Color: Black

Additional Info: Use to terminate ladder rack to wall.