Menu Search
Search
HUBBELL #HPWWB6U8

NextFrame Hinged Wall Mount Bracket 6U Bottom

SKU # 66262080775
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hinged Wall Mount Bracket
Mounting Method: Bottom
Rack Units: 6U
Size: HxWxD: 10.5 x 19 x 8 in.
Material: Steel, 16 Gauge
Color: Black

Additional Info: 11kg Load Capacity