Menu Search

HUBBELL #HPWWB4U8

NextFrame Hinged Wall Mount Bracket 4U Bottom

SKU: 66262080774
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Hinged Wall Mount Bracket
Mounting Method: Bottom
Rack Units: 4U
Size: HxWxD: 7 x 19 x 8 in.
Material: Steel, 16 Gauge
Color: Black
Description
General Purpose Brackets: Type - Hinged Wall Mount Bracket; Mounting Method - Bottom ; Rack Units - 4U; Size - 7.00 in H x 19.00 in W x 8.00 in D; Material - Steel, 16 gauge; Color - Black; Additional Information - 11kg Load Capacity; Manufacturer Series - Nextframe
Additional Info: 11kg Load Capacity