Menu Search
General Purpose Brackets Wall/Rack Mount Bracket Bracket Steel, 16 gauge 25U

HOFFMAN #E19FWM25U20

Wall/Rack Mount Bracket Bracket Steel, 16 gauge 25U

SKU #78351011014
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall/Rack Mount Bracket
Mounting Method: Screw On
Rack Units: 25U
Size: HxWxD: 45.75 x 20 x 20 in.
Material: Steel, 16 Gauge
Color: Black