Menu Search

HOFFMAN #EDRBK10

Universal Mount Bracket Keyhole Mounting

SKU: 78351016032
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Universal Mount Bracket
Mounting Method: Keyhole Mounting
Material: Steel
Color: RAL 9005 Black Polyester
Package: 10
Description
General Purpose Brackets: Type - Universal Mount Bracket ; Mounting Method - Keyhole Mounting; Material - Steel; Color - RAL 9005 Black Polyester; Package - 10; Additional Information - With Mounting Hardware
Additional Info: With Mounting Hardware