Menu Search
HOFFMAN #E19SWMC20U24

Swing-Out Wall Mount Rack 20U Keyhole Mounting

SKU # 78351026171 Manufacturer Series: Pivotrack
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Swing Out Wall Mount Rack
Mounting Method: Keyhole Mounting
Rack Units: 20U
Size: HxWxD: 44 x 7 x 24.1 in.
Material: Steel
Color: Black