Menu Search
General Purpose Brackets Swing-Out Wall Mount Rack 20U Keyhole Mounting

HOFFMAN #E19SWM12U24

Versarack Swing-Out Wall Mount Rack 20U Keyhole Mounting

SKU #78351026163
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Swing Out Wall Mount Rack
Mounting Method: Keyhole Mounting
Rack Units: 20U
Size: HxWxD: 27.8 x 20.91 x 24.29 in.
Material: Steel
Color: Black