Menu Search

HOFFMAN #PRBTD205

Reducing Bracket Rack Mount

SKU: 78351016003
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Reducing Bracket
Mounting Method: Rack Mount
Size: HxW: 74.47 x 1.91 in.
Material: Steel
Color: RAL 9005 Black Polyester
Description
General Purpose Brackets: Type - Reducing Bracket; Mounting Method - Rack Mount; Size - 74.47 in. Hx1.91 in. W; Material - Steel; Color - RAL 9005 Black Polyester; Additional Information - Fits Cabinet Height: 2000 mm, With Mounting Hardware and 10 VELCRO Cable Wraps
Additional Info: Fits Cabinet Height: 2000mm, With Mounting Hardware and 10 VELCRO Cable Wraps