Menu Search
HOFFMAN #PRBTD2010

Reducing Bracket Rack Mount

SKU # 78351016004
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reducing Bracket
Mounting Method: Rack Mount
Size: HxW: 74.47 x 3.88 in.
Material: Steel
Color: RAL 9005 Black Polyester

Additional Info: Fits Cabinet Height: 2000mm, With Mounting Hardware and 10 VELCRO Cable Wraps