Menu Search
General Purpose Brackets Hinged Wall Mount Bracket Bracket Steel, 16 gauge 6U

HOFFMAN #E19BHPM6U12

Hinged Wall Mount Bracket Bracket Steel, 16 gauge 6U

SKU #78351011008
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Hinged Wall Mount Bracket
Mounting Method: Screw On
Rack Units: 6U
Size: HxWxD: 10.5 x 20 x 12 in.
Material: Steel, 16 Gauge
Color: Black

Additional Info: Style: Enclosed and Vented, Bottom hinged 16 guage Mounting Frame, Thumb screw latching