Menu Search
HOFFMAN #E19HPM6U

Hinged Wall Mount Bracket 6U Screws

SKU # 78351011004
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hinged Wall Mount Bracket
Mounting Method: Screws
Rack Units: 6U
Size: HxW: 10.5 x 0.78 in.
Material: Steel, 12 Gauge
Color: Black
Package: 1

Additional Info: 68kg Load Capacity