Menu Search
General Purpose Brackets Adapter Bracket Rack Mount
HOFFMAN #PBRAA

Adapter Bracket Rack Mount

SKU # 78351035609
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Adapter Bracket
Mounting Method: Rack Mount
Material: Steel, 14 Gauge

General Purpose Brackets: Type - Adapter Bracket; Mounting Method - Rack Mount; Material - Steel, 14 Gauge; Additional Information - Finish: Zinc-Plated

Additional Info: Finish: Zinc-Plated