Menu Search
Search
HAMMOND MANUFACTURING #VPB194UBK

Vertical Wall Mount Bracket Bracket Steel 4U

SKU # 62398089557 Manufacturer Series: VPB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Wall Mount Bracket
Mounting Method: Screw On
Rack Units: 4U
Size: HxWxD: 7.7 x 19 x 7.7 in.
Material: Steel
Color: Black

Additional Info: Horizontal or Vertical Equipment Mounting