Menu Search
Search
EATON B-LINE SERIES #SB58505TG

Stand-Off Bracket 5U Screw On

SKU # 79903802959
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Stand-Off Bracket
Mounting Method: Screw On
Rack Units: 5U
Size: HxD: 8.69 x 5 in.
Material: Steel, 11 Gauge
Color: Telco Gray

Additional Info: Includes: (2) Standoff Brackets and No. 12-24 Mounting Hardware