Menu Search
General Purpose Brackets Stand-Off Bracket 3U Screw On
EATON B-LINE SERIES #SB58503TG

Stand-Off Bracket 3U Screw On

SKU # 79903802955
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Stand-Off Bracket
Mounting Method: Screw On
Rack Units: 3U
Size: HxD: 5.19 x 5 in.
Material: Steel, 11 Gauge
Color: Telco Gray

Additional Info: Includes: (2) Standoff Brackets and No. 12-24 Mounting Hardware