Menu Search
EATON B-LINE SERIES #SB58502FB

Stand-Off Bracket 2U Screw On

SKU # 79903802954
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Stand-Off Bracket
Mounting Method: Screw On
Rack Units: 2U
Size: HxD: 3.44 x 5 in.
Material: Steel, 11 Gauge
Color: Flat Black

Additional Info: Includes: (2) Standoff Brackets and No. 12-24 Mounting Hardware