Menu Search

EATON B-LINE SERIES #SB58520FB

Stand-Off Bracket 20U Screw On

SKU: 79903802968
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Stand-Off Bracket
Mounting Method: Screw On
Rack Units: 20U
Size: HxD: 34.94 x 5 in.
Material: Steel, 11 Gauge
Color: Flat Black
Description
General Purpose Brackets: Type - Stand-Off Bracket; Mounting Method - Screw On; Rack Units - 20U; Size - 34.94 in. H x 5.00 in. D; Material - Steel, 11 gauge; Color - Flat Black; Additional Information - Includes: (2) Standoff Brackets and No. 12-24 Mounting Hardware
Additional Info: Includes: (2) Standoff Brackets and No. 12-24 Mounting Hardware