CHATSWORTH PRODUCTS #35700-701

Vertical PDU Mounting Bracket 2U Rack Mount

SKU: 47013798090
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Vertical PDU Mounting Bracket
Mounting Method: Rack Mount
Rack Units: 2U
Size: W: 2.01 in.
Material: Steel
Color: Black
Frame Type: Rack and Cabinet
Description
General Purpose Brackets: Type - Vertical PDU Mounting Bracket; Mounting Method - Rack Mount; Rack Units - 2U; Size - 2.01 inW; Material - Steel; Color - Black; Frame Type - Rack and Cabinet; Additional Information - Includes: 2-Post Rack, Mid-Power PDU, For Open 2 and 4-Post Racks
Additional Info: Includes: 2-Post Rack, Mid-Power PDU, For Open 2 and 4-Post Racks