Menu Search

CHATSWORTH PRODUCTS #12847-701

Rack Mount Bracket Rack Mount

SKU: 70395724528
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rack Mount Bracket
Mounting Method: Rack Mount
Size: D: 6.5 in.
Color: Black
Description
Brackets: Type - Rack Mount Bracket; Mounting Method - Rack Mount; Size - 6.50 in D; Color - Black