CHATSWORTH PRODUCTS #12311-705

Rack Channel Standoffs 5U

SKU: 70395717590
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rack Channel Standoffs
Rack Units: 5U
Size: D: 1.5 in.
Color: Black
Package: 2
Frame Type: Electronic Rack
Description
General Purpose Brackets: Type - Rack Channel Standoffs; Rack Units - 5U; Size - 1.50 in. D; Color - Black; Package - 2; Frame Type - Electronic Rack; Additional Information - Mounting Hole: 15
Additional Info: Mounting Hole: 15