Log In
or
Register
Contact
Customer Support
Phone: 877-237-9238
Email:
BDecommerce@wescodist.com
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
Please enter your email address.
Please enter your email address and password below.
Please enter your password.
*
Email Address
*
Password
Forgot Password?
Keep Me Signed In
Log In
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Supply Chain Management
Consultative Approach
eProcurement
Global Account Management
Inventory Management
Value Creation
Benefits of an Account
Datacom and Security
Government and Institutional
Utility
Construction
Automation
Learning Center
About Us
Back
Branch Locator
Catalog
FAQ
Contact
Back
Customer Support
Phone: 877-237-9238
Email:
BDecommerce@wescodist.com
Branch Locator
Help
Catalog
Racks and Cabinets
Racks
General Purpose Brackets
#12309-104
CHATSWORTH PRODUCTS
#12309-104
Rack Channel Standoffs 4U
SKU
#
70395717566
Loading price and availability...
Quantity Pricing:
Please
Log In
or
Register
to view pricing & availability.
Availability
Specifications
Type:
Rack Channel Standoffs
Rack Units:
4U
Size:
D: 3 in.
Color:
Gray
Package:
2
Frame Type:
Electronic Rack
Description
Additional Info: Mounting Hole: 12
Downloads
Data Sheet 1