Menu Search
General Purpose Brackets Rack Channel Standoffs 3U
CHATSWORTH PRODUCTS #12310-503

Rack Channel Standoffs 3U

SKU # 70395717560
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Rack Channel Standoffs
Rack Units: 3U
Size: D: 6 in.
Color: Clear
Package: 2
Frame Type: Electronic Rack

Additional Info: Mounting Hole: 9