Menu Search
CHATSWORTH PRODUCTS #12309-702

Rack Channel Standoffs 2U

SKU # 70395717545
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Channel Standoffs
Rack Units: 2U
Size: D: 3 in.
Color: Black
Package: 2
Frame Type: Electronic Rack

Additional Info: Mounting Hole: 6