Menu Search
General Purpose Brackets Rack Channel Standoffs 10U
CHATSWORTH PRODUCTS #12310-710

Rack Channel Standoffs 10U

SKU # 70395717525
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Rack Channel Standoffs
Rack Units: 10U
Size: D: 6 in.
Color: Black
Package: 2
Frame Type: Electronic Rack

Additional Info: Mounting Hole: 30