The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
CHATSWORTH PRODUCTS #12309-710

Rack Channel Standoffs 10U

SKU # 70395717521
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Channel Standoffs
Rack Units: 10U
Size: D: 3 in.
Color: Black
Package: 2
Frame Type: Electronic Rack

Additional Info: Mounting Hole: 30