Menu Search

CHATSWORTH PRODUCTS #16356-719

Equipment Tie-Down Bracket 3U

SKU: 70395722104
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Equipment Tie-Down Bracket
Rack Units: 3U
Size: WxD: 19 x 23 in.
Color: Black
Description
Brackets: Type - Equipment Tie-Down Bracket; Rack Units - 3U; Size - 19.00 in. W x 23.00 in. D; Color - Black