Menu Search
CHATSWORTH PRODUCTS #12332-701

CPU Shelf, Screw On, 17.82 in. W x 10 in. H x 8.15 in. D, Aluminum, Black

SKU # 70395714963
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Shelf
Mounting Method: Screw On
Size: WxHxD: 17.82 x 10 x 8.15 in.
Color: Black

Brackets: Type - Wall Mount Shelf; Mounting Method - Screw On; Size - 17.82"W x 10"H x 8.15"D; Color - Black