Lockout, Ball Valve; Polypropylene; Red; Valve Size: 2 to 8 in.

SKU: 78876992239
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Lockout Type: Ball Valve Lockout
Valve Size: 2 to 8 in.
Valve Handle Size: 1-5/8 in.
Material: Polypropylene
Color: Red
Manufacturer Series: B-Safe®
Fully dielectric to resist cracking abrasion. Resistant to extreme temperature changes, -50° to +360°F (-46° to +183°C). Lock valves in the open position.
Additional Info: fits 2" to 8"