Menu Search
BRADY #65693

Ball Valve Lockout Device, 1-1/4 -3 in., 3/8 in. Dia Max Shackle, Steel, Red

SKU # 75447365693
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Lockout Type: Ball Valve Lockout
Valve Size: 1-1/4 in - 3 in
Valve Handle Size: All
Padlock Shackle Size: 3/8 in. Dia Max, 3/4 in. Clearance Min
Material: Steel
Color: Red