Menu Search
MEMPHIS CONTROL CENTER #C7927A1016

UV Flame Scanner -40 deg F(-40 deg C) - 200 deg F(93 deg C)

SKU # 40319197947 Manufacturer Series: C7927
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: UV Flame Scanner
Application: Flame Amplifiers: R7851B
Connection: 2 NEC Class 1 Lead Wires
Detector Mount: 1/2 in. NPT Pipe
Temperature Max: 200 deg F(93 deg C)
Temperature Min: -40 deg F(-40 deg C)

Gas-Oil Furnace Flame Scanners-Detectors: Type - UV Flame Scanner; Application - Flame Amplifiers: R7851B; Connection - 2 NEC Class 1 Lead Wires; Detector Mount - 1/2 in. NPT Pipe ; Temperature Max - 200 deg F(93 deg C); Temperature Min - -40 deg F(-40 deg C); Additional Information - Lead Length: 96 in., NEMA Rating: 1; Manufacturer Series - C7927

Additional Info: Lead Length: 96 in., NEMA Rating: 1