FIREYE #45UV51009

UV Flame Scanner Straight -40 deg F(-40 deg C) - 200 deg F(93 deg C)

SKU: 78852198989
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: UV Flame Scanner
Application: Fireye 45UV5
Configuration: Straight
Connection: 11-1/4 in. NPT
Detector Mount: 1 in. Sighting Pipe
Temperature Max: 200 deg F(93 deg C)
Temperature Min: -40 deg F(-40 deg C)
Description
Gas-Oil Furnace Flame Scanners-Detectors: Type - UV Flame Scanner; Application - Fireye 45UV5; Configuration - Straight; Connection - 11-1/4 in. NPT; Detector Mount - 1 in. Sighting Pipe; Temperature Max - 200 deg F(93 deg C); Temperature Min - -40 deg F(-40 deg C)