Menu Search
FIREYE #65UV5-1004

Flame Scanner, 10 ft Cable, 1 in. FNPT Pipe Mount

SKU # 78852199999
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flame Scanner
Connection: 10 ft Cable
Detector Mount: 1 in. FNPT Pipe
Temperature Max: 150 deg F (65 deg C)
Temperature Min: -40 deg F(-40 deg C)

The 65UV5 scanner is available with a one-second or four second flame failure response time (FFRT) depending on the model selected. The E versions are one second FFRT, the non-E versions are four seconds FFRT. The Fireye 65UV5-1004QD, -1004EQD flame scann