Menu Search
Gas Measuring Replacement Parts Xylene Tube, 5 - 200 ppm

KITAGAWA #8014-143SB

Sensidyne Xylene Tube, 5 - 200 ppm

SKU #40113398963
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box of 10
Type: Xylene Tube
Application: 5 to 200 ppm
Material-Configuration: 100 ppm
Size: 10 Tubes per Box

Insert tube in the pump and pull out the pump handle for use.

Additional Info: 5 - 200 ppm