Menu Search
Gas Measuring Replacement Parts Acetone Tube, 20 - 5000 ppm

KITAGAWA #8014-102SD

Sensidyne Acetone Tube, 20 - 5000 ppm

SKU #40113398999
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box of 10
Type: Acetone Tube
Application: 20 to 5000 ppm
Material-Configuration: 500 ppm
Size: 10 Tubes per Box

Insert tube in the pump and pull out the pump handle for use.

Additional Info: 20 - 5,000 ppm