INDUSTRIAL SCIENTIFIC #18102276

Flue Gas Probe, 1.5-ft, Stainless Steel

SKU: 43447898825
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Flue Gas Probe
Application: Sampling Pump
Material-Configuration: Stainless Steel
Size: 1.5 ft.
Description
1.5' Stainless Steel Flue Gas Probe with Filter
Additional Info: With Filter