You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
CENTRAL PLASTICS CO #650-0587

Weld-End Transition Fitting with PE2406/PE2708 Gas Pipe, 4 in. IPS x 4 in. IPS, Steel

SKU # 78842298988
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Weld-End Transition Fitting
Connection: 4 in. IPS x 4 in. IPS
Material: Steel

The time-tested Georg Fischer Central Plastics Transition Fitting design eliminates human error in the plastic-to seal connection by providing a tamper proof and gas tight ASTM D2513 Category 1 mechanical joint that exceeds the hydrostatic burst pressure and tensile strength of the polyethylene pipe. The simplicity and reliability of which is now making the Georg Fischer Central Plastics Transition Fitting the transition fitting of choice in a growing number of industrial applications. Georg Fischer Central Plastics continues to maintain a standard of excellence backed up by the most extensive research and development, quality assurance and in house testing programs available to the industry.

Additional Info: DR11.5 Yellow with 30 in. Sleeve