Menu Search
Gas Detectors Gas Diffusion Monitor, Carbon Monoxide, Sulfur Dioxide, Oxygen, LEL with Extended Range Lithium-Ion Battery

INDUSTRIAL SCIENTIFIC #VTSK5232100101

Gas Diffusion Monitor, Carbon Monoxide, Sulfur Dioxide, Oxygen, LEL with Extended Range Lithium-Ion Battery

SKU #43447898769
Manufacturer Series: Ventis MX4
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Gas Monitor
Detects: Carbon Monoxide, Sulfur Dioxide, Oxygen
Application: Industrial/Commercial
Display: LCD
Parts Included: Lithium-Ion Battery, Desktop Charger
Listing: UL and CSA Listed

This instrument monitors one-to-four gases including oxygen, combustible gas (LEL), and a choice of two other toxic gases. Unit features an LCD readout of all gases, peak/hold function, STEL, TWA and datalogging. The monitor's small size and durable, lightweight construction make it ideally suited for a wide variety of hazardous and confined space applications. Diffusion models work with both Standard (#76898) and Extended Range Lithium-Ion Batteries (#76899). Unit comes standard with a calibration cup with tubing and suspender clip. <a href=”http://ventismx4config.indsci.com/mx4ventisconfigurator/mx4order1.aspx?distributorID=25877”target=”blank”><b>Configure a Ventis MX4</b></a></html>