INDUSTRIAL SCIENTIFIC #MX6K103Q211

Gas Aspirated Monitor for Brewing/Bottling/Wineries, Carbon Monoxide, Carbon Dioxide, Oxygen, LEL Pentane

SKU: 43447898794
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Gas Monitor
Detects: Carbon Monoxide, Carbon Dioxide, Oxygen, LEL Pentane
Application: Industrial/Commercial
Display: LCD
Parts Included: 2 Open Sensors
Listing: UL and CSA Listed
Manufacturer Series: MX6 iBrid
Description
Get ready to see hazardous levels of oxygen, toxic and combustible gas, and volatile organic compounds like never before. This is the first gas monitor to feature a full-color LCD display screen. Users can easily step through instrument settings and functions with an intuitive menu and the five-way navigation button. Unit features two open sensors, allowing for monitoring of up to 6 gases. Monitor carries a lifetime warranty. Unit also offers: simple, user-friendly, menu-driven navigation; five-way navigation button; field replaceable sensors; powerful, 95 dB audible alarm; infrared communications port; and a durable, concussion-proof overmold. <a href=”http://mx6config.indsci.com/mx6configurator/mx6order1.aspx?distributorID=25877”target=”blank”><b>Configure a Ventis MX6</b></a></html>