Menu Search
Search
FLUKE #CO2-200

Amprobe Carbon Dioxide Meter, CO2 Detects, Audible Alarm

SKU # 09596949934
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mounted Carbon Dioxide Meter
Detects: CO2
Alarm - Style: Audible
Range: 0-999ppm
Display: Super-Large LCD
Parts Included: Power Adapter (100-240VAC), Users Manual and Carrying Case
Listing: RCM Certified, CE Marked

Instant feedback with CO2 levels, with additional temperature and humidity measurement s. Built in alarm to warn against dangerous CO2 levels. The permanent mounted CO2-200 air quality meter is designed to measure air quality compliance in critical environment controlled areas such as laboratories and production.