Menu Search

STEEL CITY #5-GCB

Flat Gang Box Cover Steel

SKU: 78599113125
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Flat Gang Box Cover
Material: Steel
Number of Gangs: 5
Width: 12.44 in.
Height: 4.69 in.
Opening: Blank
Description
Gang Box Partitions: Type - Flat Gang Box Cover; Material - Steel; Number of Gangs - 5; Width in inch - 12.44; Height in inch - 4.69; Opening - Blank