Menu Search
Gang Box Covers Box, 5 Gang, 85.0 cu-in., 1 Per Pack

STEEL CITY #5G-1/2-3/4

Box, 5 Gang, 85.0 cu-in., 1 Per Pack

SKU #78599113105
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Gang Outlet Box
Material: Steel
Number of Gangs: 5
Depth: 1.63 in.
Width: 12.25 in.
Height: 4.5 in.
Capacity - cu-in: 85
Knockouts/Sides-Ends-Bottom: (8)1/2"(6)3/4"-(2)1/2"(2)3/4"-(6)1/2"(4)3/4"
Standard Package: 1

Gang Box Covers: Type - Gang Outlet Box; Material - Steel; Number of Gangs - 5; Depth in inch - 1.63; Width in inch - 12.25; Height in inch - 4.50; Capacity - cu-in - 85.0; Knockouts/Sides-Ends-Bottom - (8)1/2"(6)3/4"-(2)1/2"(2)3/4"-(6)1/2"(4)3/4"; Standard Package - 1