Menu Search

HUBBELL #952

Gang Outlet Box Steel

SKU: 05016900952
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Gang Outlet Box
Material: Steel
Number of Gangs: 3
Depth: 1.63 in.
Width: 8.63 in.
Height: 4.5 in.
Capacity - cu-in: 60
Knockouts/Sides-Ends-Bottom: (10)1/2 in.,3/4 in.,E-(4)1/2 in.,3/4 in.,E-(6)1/2 in.,(4)3/4 in.,
Standard Package: 5
Description
Gang Box Covers: Type - Gang Outlet Box; Material - Steel; Number of Gangs - 3; Depth in inch - 1.63; Width in inch - 8.63; Height in inch - 4.50; Capacity - cu-in - 60.0; Knockouts/Sides-Ends-Bottom - (10)1/2"3/4"E-(4)1/2"3/4"E-(6)1/2"(4)3/4"; Standard Package - 5