EATON CROUSE-HINDS SERIES #TP630

Box, 3 Gang, 58.0 cu-in., 5 Per Pack

SKU: 78618910630
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Gang Outlet Box
Material: Steel
Number of Gangs: 3
Depth: 1.63 in.
Width: 8.63 in.
Height: 4.5 in.
Knockouts/Sides-Ends-Bottom: (6)1/2"(4)3/4"-(2)1/2"(2)3/4"-(6)1/2"(4)3/4"
Standard Package: 5
Description
Gang Box Covers: Type - Gang Outlet Box; Material - Steel; Number of Gangs - 3; Depth in inch - 1.63; Width in inch - 8.63; Height in inch - 4.50; Knockouts/Sides-Ends-Bottom - (6)1/2"(4)3/4"-(2)1/2"(2)3/4"-(6)1/2"(4)3/4"; Standard Package - 5